Turret with 2-Ball Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #LGB1-11A-22
Turret with 2-Ball Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- CSA 9.1B 2006
- Cartridge Type:
- Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No