Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- S6 - 6" c-c Cast Brass Swing Spout
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
- Hot and Cold Water Sink Faucet
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wristblade
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - High:
- 125
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- Stream Type:
- Aerated
- Temperature Range:
- 40 to 140 Deg F
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 5 lb