Solenoid Valve for HyTronic®;E-Tronic®

You last purchased this on
 
Chicago Faucets

Solenoid Valve for HyTronic®;E-Tronic®

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Solenoid Valve for HyTronic®;E-Tronic®

  • Fast #
  • Part #C242978AB1
  • Item #4858621
  • Manufacturer Part #242.978.AB.1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Package Dimensions 3.75 × 2.25 × 2.38 in
  • Vandal Proof No.
  • Weight 0.238 lb.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial, Residential
Faucet Part Type:
Solenoid
Fits Brand:
Chicago Faucet
Fits Model:
HyTronic®, E-Tronic®
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes