1/2 x 1/2 in. Offset Supply Arm with Integral Check and Shut-off Stop
1/2 x 1/2 in. Offset Supply Arm with Integral Check and Shut-off Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required 2 5/16" diameter slip flange sold separately
- Fits 1 1/16"-18 UNEF male body outlet
- Offset supply arm with integral check and shut-off stop
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Handle
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- ECAST® Brass