1/4 in. NPT Deck Mount Pre-Rinse Fitting
This product has been replaced by
Manufacturer Part #919-XKCAB
1/4 in. NPT Deck Mount Pre-Rinse Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Faucet Connection Size:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes