2-Handle 2-Hole Pedal Valve in Polished Chrome
2-Handle 2-Hole Pedal Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Long pedals for shelf mount
- One 3/8" npt female back outlet
- Metering adjustable self closing cartridges
- Color/Finish: Polished Chrome
- Combination pedal box with two 1/2" npt female inlets
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Cartridge Type:
- Quarter Turn Compression, Rebuildable
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Material:
- Brass
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Metering
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- Material:
- ECAST® Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes