8 in. Cover Plate in Polished Chrome
8 in. Cover Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Chicago Faucet
- Fits Model:
- 2300 Series, Marathon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- WaterSense Labeled:
- No