Deckmount Kitchen Faucet with Double Wristblade Handle and Non-Aerating Outlet in Polished Chrome
Deckmount Kitchen Faucet with Double Wristblade Handle and Non-Aerating Outlet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" metal wristblade handles with secured red and blue service buttons
- Vandal proof 2.2 gpm (8.3 L/min) pressure compensating laminar flow outlet
- Compression 90 degree operating cartridge
- Color/Finish: Polished Chrome
- 3 1/2" c-c rigid/swing gooseneck spout
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 3-5/8 in
- Spout Type:
- Gooseneck
- Temperature Range:
- 40 to 140 Deg F
- Type:
- C895317E29VPCAB
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No