Double Joint Swing Spout with Atmospheric Vacuum Breaker in Polished Chrome
Double Joint Swing Spout with Atmospheric Vacuum Breaker in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less outlet
- Single Replacement Spout
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1-1/16 in
- Fitting Sizes:
- 3/8 in x 1-1/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF Certified:
- No
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 13 in