1.5 gpm Non-Aerating Outlet Pressure Compensating Laminar Flow in Polished Chrome
Ecast® 1.5 gpm Non-Aerating Outlet Pressure Compensating Laminar Flow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-aerating spray
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Pressure compensating econo-flo aerator
- Thread size 13/16"-27
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecast®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Outlet
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- WaterSense Labeled:
- Yes