ECAST® Spout in Chrome
ECAST® Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout
- Height:
- 1-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- ECAST®
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Spout Height:
- 1-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- S Type
- Thread Size:
- 13/16 in