Hot and Cold Water Pedal Box with Long Pedals in Polished Chrome

You last purchased this on
 
Chicago Faucets

Hot and Cold Water Pedal Box with Long Pedals in Polished Chrome

  • Fast #
  • Part #C625LPABCP
  • Item #3823419
  • Manufacturer Part #625-LPABCP
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Hot and Cold Water Pedal Box with Long Pedals in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long pedals for shelf mount
  • One 3/8" npt female back outlet
  • Metering non-adjustable self closing cartridges
  • Color/Finish: Polished Chrome
  • Combination pedal box with two 1/2" npt female inlets
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Cartridge Type:
Metering, Single Push Button, Self Closing, Rebuildable
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Faucet Material:
Brass
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Metering
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-3/4 in
Material:
ECAST® Brass