Overflow Head for Chicago Faucet 1366-NF Twist Drain and 1367-NF Rotary Drain
Overflow Head for Chicago Faucet 1366-NF Twist Drain and 1367-NF Rotary Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in 5 sizes and 4 colors (red lockouts and a shoulder bag can be purchased as a complete set by ordering part number 99676).
- Lockouts accept locks with shackles up to 3/8" diameter.
- Overflow head for commercial drains
- 1" to 2.5 "
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 1366-NF and 1367-NF Drains
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Faucet Part Type:
- Overflow Head
- GSA Approved:
- No
- IAPMO Listed -:
- No