Rigid Vacuum Breaker Spout in Polished Chrome
Rigid Vacuum Breaker Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Spout Reach:
- 5-3/4 in