Single Handle Kitchen Faucet in Polished Chrome
Single Handle Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GN2AAB - 5 1/4" c-c rigid/swing gooseneck spout
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
- Single Supply Sink Faucet
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Hot and Cold
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- High Arc
- WaterSense Labeled:
- No