Vandal Proof Non-Aerating Outlet Pressure Compensating Laminar Flow in Polished Chrome
Vandal Proof Non-Aerating Outlet Pressure Compensating Laminar Flow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure compensating Eco no-Flo aerator
- Non-aerating spray
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Thread size 13/16"-27
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1/2 in
- Material:
- ECAST® Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Stream Type:
- Non-aerated
- WaterSense Labeled:
- Yes