24 x 12 in. Dust Cloth in Yellow
Chix® Masslinn® 24 x 12 in. Dust Cloth in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and durable
- Dust-catching pockets
- Medium weight duster for superior dusting
- Soft enough for delicate surfaces
- Ideal for multipurpose dusting applications
- Treated fabric to hold in the smallest particles
Specifications
- Collection:
- Chix® Masslinn®
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Width:
- 12 in