1 gal Vapor Retarder Coating Sealant in White
1 gal Vapor Retarder Coating Sealant in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM E-84, ASTM F-1249
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Size:
- 1 gal
- UL Listed:
- No