1000 ft. Non-Detectable Portable Water Marking Tape
1000 ft. Non-Detectable Portable Water Marking Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Marking, Taping, Water
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 3 in