2 in. x 60 yd. Duct Tape in Green
2 in. x 60 yd. Duct Tape in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 60 yd
- Product Type:
- Duct Tape
- UL Listed:
- No
- Width:
- 2 in