3 in. x 1000 ft. Sewer Non-Detector Tape in Green
3 in. x 1000 ft. Sewer Non-Detector Tape in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Marked for sewer line
Documents
Specifications
- Application:
- Marking, Taping, Sewer
- Color Finish Name:
- Green
- Length:
- 1000 ft
- Tool Type:
- Marking Tape
- Width:
- 3 in