1-3/4 x 10 x 15-1/4 in. Reinforced Concrete with 5 x 8 in. Cast Iron Self Closing Reading Lid

You last purchased this on
 
Christy Concrete Products

1-3/4 x 10 x 15-1/4 in. Reinforced Concrete with 5 x 8 in. Cast Iron Self Closing Reading Lid

  • Fast #
  • Part #CBX9GW
  • Item #1122328
  • Manufacturer Part #BX9G
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy Concrete Products

1-3/4 x 10 x 15-1/4 in. Reinforced Concrete with 5 x 8 in. Cast Iron Self Closing Reading Lid

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1693
Height:
1-3/4 in
Length:
15-1/4 in
Material:
Concrete
Width:
10 in