16-1/4 in. Steel Plain Checker Plate Lid
16-1/4 in. Steel Plain Checker Plate Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 16-1/4 in
- Length:
- 27 in
- Material:
- Steel
- Width:
- 1/2 in