2 x 13-3/4 x 23-1/4 in. Concrete Lid with Probe
2 x 13-3/4 x 23-1/4 in. Concrete Lid with Probe
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2 in
- Length:
- 23-1/4 in
- Material:
- Concrete
- Width:
- 13-3/4 in