Christy's
Fabric 24 x 36 in. Backflow Preventer Security Freeze Blanket
Part #CBFSC3624 | Item #2485105 | Manufacturer Part #BFSC3624
Call for Pricing
Length:
36 inHow to get it:
Product Details
- Backflow security freeze blanket
- Velcro Texacro fasteners
- For 1" - 2" valves
Documents
Specifications
Height: 24 in
Length: 36 in
Material: Fabric
Material Type: Herculite® 10W®
UL Listed: No