4 oz. Fast Set Plastic Blue Pipe Cement
This product has been replaced by
Manufacturer Part #505200
Red Hot Blue Glue® 4 oz. Fast Set Plastic Blue Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Industry's fastest acting solvent cement with the most active ingredients
- Can be used without a primer for non-pressure systems up to 6" and pressure systems below 4" if local codes permit
- The industry's highest quality "Blue Glue", premium formulation designed to bond in wet, dry and humid conditions
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- Collection:
- Red Hot Blue Glue®
- Color:
- Blue
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- Set Time:
- Fast Set
- Size:
- 4 oz