2.5 gal. Point of Use 1.44kW Residential Electric Water Heater
CMT Series 2.5 gal. Point of Use 1.44kW Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure/temperature relief valve included
- Inlet/Outlet clearly marked for easy installation
- Compact size, easy to install and low installation cost
- Adjustable thermostat allows adjustment from 50-140° F
- CFC-Free high density foam insulation
- Stainless steel sheathed heating element
- Temperature sensor shuts off the unit when it is above the 140° F limit
- Mount hardware included (wall or floor)
- 120V plug works with any standard outlet: no additional wiring needed
- On/off switch with indicator light
Specifications
- AMP:
- 12
- Application:
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 2.5 gal
- Collection:
- CMT Series
- Depth:
- 10-3/8 in
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 14-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lining of Tank:
- Glass
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Media:
- Water
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - High:
- 80
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 50 to 140 Deg F (10 to 60 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Point of Use
- Watts:
- 1.4 kW
- Weight:
- 18 lb
- Width:
- 11-3/4 in