8.32 kW 208V Electric Tankless Water Heater
Instant-Flow® C-Micro 8.32 kW 208V Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unlimited hot water
- Ideal for sensor/hands-free faucets with the 104° F (40° C) factory preset setting; no mixing valve needed
- Uses a digital microprocessor for temperature control, ultra quick response times for temperature variations - 120 times per second. Microprocessor use is the most energy efficient means of heating water
- Vandal resistant rugged cast aluminum housing
- Meet all CAL GREEN low flow requirements
- Meets LEED v4 low flow requirements
- Saves water and energy - 99% energy efficient
- Ultra low flow activation - 0.20 GPM (0.75 LPM)
- Made in the U.S.A
- Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AFUE:
- 99.00 %
- AMP:
- 40
- Application:
- Commercial, Residential, Sinks
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 88
- Collection:
- Instant-Flow® C-Micro
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- 110 to 160 Deg F
- UL Listed:
- UL 499
- Volts:
- 208V
- Water Heater Type:
- Point of Use
- Watts:
- 8.32 kW
- Weight:
- 5 lb
- Width:
- 9-5/8 in
- Wire Gauge (AWG):
- 8 ga
- cUPC Certified:
- Yes