4.16 kW 208V Electric Tankless Water Heater
Instant-Flow® Micro 4.16 kW 208V Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses a digital microprocessor for temperature control
- Unlimited hot water
- Under the counter, point of use applications
- Element assembly is fabricated from celcon plastic
- Meets all CAL GREEN low flow requirements
- Vandal resistant rugged cast aluminum housing
- Saves water and energy - 99% energy efficient
- Ideal for sensor/hands-free faucets with the 104° F factory preset setting
- Environmentally friendly
- Heating coils are NiChrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AFUE:
- 99.00 %
- AMP:
- 20
- Application:
- Commercial, Residential, Sinks
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 88
- Collection:
- Instant-Flow® Micro
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- 104 to 160 Deg F
- UL Listed:
- UL 499
- Volts:
- 208V
- Water Connections:
- Side
- Water Heater Type:
- Point of Use
- Watts:
- 4.16 kW
- Weight:
- 5 lb
- Width:
- 9-5/8 in