8.32 kW 208V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Instant-Flow® Micro 8.32 kW 208V Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chronomite®

Instant-Flow® Micro 8.32 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CM40208HTR110F
  • Item #3709138
  • Manufacturer Part #M-40/208 HTR 110F
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Uses a digital microprocessor for temperature control: unlimited hot water
  • Ideal for sensor/hands-free faucets with the 110° F factory preset setting
  • Under the counter, point of use applications
  • Environmentally friendly
  • Element assembly is fabricated from celcon plastic
  • Heating coils are nichrome
  • Vandal resistant rugged cast aluminum housing
  • Saves water and energy: 99% energy efficient
  • Made in the USA
  • Meets ADA Requirements
  • Requires Certification

Specifications

AFUE:
99.00 %
AMP:
40
Application:
Commercial, Residential, Sinks
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA STD C22.2 No. 88
Collection:
Instant-Flow® Micro
Depth:
2-3/4 in
Energy Star Compliant:
Yes
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
6-1/4 in
IAPMO Listed -:
Yes
ISO:
No
Indoor Outdoor:
Indoor
Maximum Temperature:
110
NSF Certified:
No
Number of Elements:
1
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
Up to 110 Deg F
UL Listed:
Yes
Volts:
208V
Water Heater Type:
Point of Use
Watts:
8.32 kW
Weight:
4.5 lb
Width:
9-5/8 in