Elongated Closed Front Cover High Density™ Molded Wood Toilet Seat in White
This product has been replaced by
Manufacturer Part #19170NISL 000
Alesio II™ Elongated Closed Front Cover High Density™ Molded Wood Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alesio II™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Length:
- 18-7/8 in
- Material:
- High Density Molded Wood
- NSF Certified:
- No
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/8 in