Elongated Closed Front Toilet Seat with Cover in White
Elongated Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compliments any bathroom Décor
- Resilient plastic - solid, molded-in color resists chips, wear and stains
- Fits all manufacturers' elongated bowls
- Easy•Clean & Change™
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 17-3/8 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/16 in