16 x 25 x 1 in. Air Filter

You last purchased this on
 
Cimatec National Environment

16 x 25 x 1 in. Air Filter

This product requires certification to purchase.
You last purchased this on
 
Cimatec National Environment

16 x 25 x 1 in. Air Filter

  • Fast #
  • Part #CRAM16251
  • Item #2492613
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
25 in
Size:
16 in x 25 in x 1 in
Width:
16 in