3/4 in. FIP x Threaded Tankless Water Heater Valve
Cimkit™ 3/4 in. FIP x Threaded Tankless Water Heater Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Cimkit™
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Length:
- 5-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Valve
- UL Listed:
- No
- Valve Size:
- 3/4 in