3/4 in. Stainless Steel IPS 600# Ball Valve
3/4 in. Stainless Steel IPS 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- More corrosion resistant, longer lasting and safe for demanding application
- Manufactured under a rigid quality control system to assure quality and above all safety for our customers
- Constructed with the highest quality materials and in accordance with international standards
Specifications
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Oval Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve