CIRCUIT BREAKER LOCKOUT STATIO
CIRCUIT BREAKER LOCKOUT STATIO
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four hanger clips for safety padlocks or hasps
- Durable polycarbonate construction for years of use in corrosive environments
- Stations is perfect for specific placement near machines or equipment that require regular lockout tasks
Specifications
- Color Finish Name:
- Yellow, Red, Black, White, Aluminum
- Depth:
- 3-3/8 in
- Height:
- 9-3/4 in
- Number of Tools Included:
- 10
- Type:
- MS1720E410
- Width:
- 6-1/2 in