10 x 12 in. Glass Cleaner Wipe in White
Gleme® 10 x 12 in. Glass Cleaner Wipe in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-moistened with a powerful ammonia free formula
- Easy to use
- The easiest and quickest way to clean your glass and windows and keep them looking new
- Clean, fresh scent
- Wipe size: 10" x 12"
- Film free
- Non-streaking
Specifications
- Application:
- Glass
- Collection:
- Gleme®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Cloth
- Product Type:
- Wiper
- Width:
- 12 in