Mega Mango Fragrance Micro Metered Air Freshener in Clear (12 Pack)
Mega Mango Fragrance Micro Metered Air Freshener in Clear (12 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates smoke and other malodors
- No residue or staining
- Formulated with Ordenone™ - Doesn't mask odor, eliminates it
- Size: 1.8 ouncenet weight - Micro Metered Can
- Areas of Use: Restrooms, Offices, Hotel Rooms, Schools, Storage Areas, Meeting Rooms, Hospitality, Country Clubs, Food Service
- Scent: Mega Mango
- VOC - OTC and VOC CARB Compliant
- Contains more than 3000 metered releases - Effective in areas up to 3000 cubic feet
Specifications
- Application:
- Industrial, Institutional
- Color Finish Name:
- Clear
- Flow Rate:
- 1.8 gpm
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Mega Mango
- SCAQMD Compliant:
- No
- Weight:
- 1.8 oz