10 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter
Hi-E® 40 10 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nominal thickness (in.): 1, 2, 4, 6
- Maximum operating temperatures: 225 °F (107 °C)
- Mechanical efficiency: MERV 8
- Material of construction: Heavy-duty, moisture-resistant beverage board frame
Documents
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 30 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 225
- Product Type:
- Air Filter
- Size:
- 10 in x 30 in x 1 in
- Width:
- 10 in