20 x 20 in. Air Filter MERV 6
The Activator Series 20 x 20 in. Air Filter MERV 6
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- The Activator Series
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 6
- Size:
- 20 in x 20 in
- Width:
- 20 in