33-3/4 x 63 x 78 in. Alcove Shower Unit in White
Independence Line® 33-3/4 x 63 x 78 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip-resistant, textured floor
- 3 year warranty
- Accessible 2” threshold (an ADA compliant barrier-free condition is only achieved if the unit is installed in a 2" recess)
- Complies with ADAAG and ANSI A117.1 when properly accessorized
- Complies with NAHB, HUD UM-73A, and ANSI-Z124.2
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1 2009, ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- Collection:
- Independence Line®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 78 in
- IAPMO Listed -:
- No
- Length:
- 33-3/4 in
- Material:
- Gelcoat
- Number of Pieces:
- 1 Piece
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 63 in