7 in. Plastic Dinner Plate in Black (Case of 180)

You last purchased this on
 

Classicware® 7 in. Plastic Dinner Plate in Black (Case of 180)

  • Fast #
  • Part #WNACW75180BK
  • Item #4661709
  • Manufacturer Part #WNA CW75180BK
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

Classicware® 7 in. Plastic Dinner Plate in Black (Case of 180)

This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adds a touch of grace to any occasion
  • Beauty of china combined with the ease of a disposable
  • Requires Certification

Specifications

Collection:
Classicware®
Color Finish Name:
Black
Diameter:
7 in
Material:
Plastic
Package Quantity:
Case of 180