DESCRIPTION

  • Features 36 inside and 8 outside pockets to organize a wide variety of tools and accessories
  • Features 2 main zippered compartments and a large adjustable exterior pocket
  • Features 2 large back pads for extra comfort
  • Adjustable padded shoulder straps with slip-resistant material
  • Features a 2-way adjustable sternum strap
  • Reinforced padded carrying handles
  • Abrasion-resistant base pads
  • Approximately 13-1/4" W x 16" H x 8-1/2" D

CLC Custom Leather Craft 16 in. 48-Pocket Deluxe Tool Backpack

CLC1134

Manufacturer Part #: 1134

Height:

16 in

SPECIFICATIONS

Depth
8-1/2 in
Height
16 in
Type
CLC1134
Width
13-1/4 in

Print