16 in. Center Tray Tool Bag

You last purchased this on
 
CLC Custom Leather Craft

Tool Works™ 16 in. Center Tray Tool Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
CLC Custom Leather Craft

Tool Works™ 16 in. Center Tray Tool Bag

  • Fast #
  • Part #CLC1529
  • Item #4899378
  • Manufacturer Part #1529
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features 8 pockets outside and 8 inside to organize a wide range of tools and accessories
  • Main pocket with web loops to accommodate large tools
  • Features 13-1/2" x 9" multi-compartment plastic parts tray included, stores into middle compartment for easy access to the rest of bag contents
  • Approximately 16" L x 9" W x 9" H
  • Metal tool snap and electrical tape strap
  • Extra padded carrying handles and adjustable shoulder strap
  • Requires Certification

Specifications

Collection:
Tool Works™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
9 in
Length:
16 in
Material:
Plastic
Material Type:
Polyester
Size:
16 in x 9 in x 9 in
Tool Storage Type:
Tool Bag
UL Listed:
No
Width:
9 in