Ultraflex™ Knee Pad in White

Part #CLC361  |  Item #4899903  |  Manufacturer Part #361

Clothing Size:

One Size Fits All

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Upper cap design for comfort and protection
  • Soft, flexible outer shell protects and grips most surfaces without scratching or scuffing
  • High density, closed-cell foam for all-day comfort
  • Slot-n-Dot™ strap connections
  • Memory-Flex™ synthetic rubber straps
  • One size fits all

Documents

Specifications

Clothing Size: One Size Fits All

Collection: Ultraflex™

Color Finish: Grey

Material: [Foam, Rubber]

Type: CLC361