ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Brushed Black

Part #K7160-AF-BKB  |  Item #3145237  |  Manufacturer Part #7160-AF-BKB

$309.53 EACH
(Pricing is for Brushed Black)

Color/Finish: Brushed Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
  • Adjustable trip lever controls pop-up drain
  • Above-the-floor installation

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Brushed Black

Color Finish Category: Blacks

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 14 in

IAPMO Listed: No

Length: 7 in

Width: 3-11/16 in