Aerator in Chrome Plated
Aerator in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Capstone®
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Flow Rate:
- 2.2 gpm
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- No
- Insulated:
- No
- Lights Included:
- No
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Compensating:
- No
- Style:
- Transitional
- Trim Only:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb