Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Capstone Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Cycling
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 10 Year Limited Warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- 5" tub spout length
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Capstone
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- GSA Approved:
- No
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- Yes
- Insulated:
- No
- Lights Included:
- No
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WIFI Enabled:
- No
- WaterSense Labeled:
- No