Single Handle Shower Faucet in Brushed Nickel
Capstone Single Handle Shower Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cycling
- Complies with Americans with Disabilities Act (ADA) specifications
- Brushed Nickel finish brings the warm look of stainless to your bath
- 10 Year Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Capstone
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Center Size:
- 4 in
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Grate Color Finish:
- Brushed Nickel
- Grate Color Finish Category:
- Nickel Tones
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- Yes
- Insulated:
- No
- Lights Included:
- No
- Material:
- Metal
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Tub and Shower System
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.83 lb