10 in. 24 ga 90 Degree Duct Elbow

You last purchased this on
 
Clifco Metal

10 in. 24 ga 90 Degree Duct Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clifco Metal

10 in. 24 ga 90 Degree Duct Elbow

  • Fast #
  • Part #CPVE1024
  • Item #4203651
  • Manufacturer Part #PVE1024
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
10 in
Duct Size:
10 in
Elbow Degree:
90 DD
Gauge (metal):
24 ga
Material:
Steel
Vent Duct Shape:
Round